Shop All Single Handle Bathroom Faucets
Speakman
Vector Single Lever Faucet
Mfr # SB-2701-PN
Zoro # G104661289
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 0
- Color Polished Chrome
- Width 0
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2701-PN
- Zoro # G104661289
- UPC # 671252136689
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 0 |
Length | 0 |
Height | 0 |
Details
Material | 0 |
Color | Polished Chrome |
Weight | 0 |
Description
Designed by world-renowned interior designer Roger Thomas, the Vector SB-2701 Single Lever Faucet features a beautifully clean and modern design that is perfect for any bathroom. Constructed entirely of solid, low-lead brass, the Vector faucet offers exceptional durability. Its sleek lever handle is engineered to provide precise control over water temperature. Available in polished chrome and matte black with a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCT9)
- SPEAKMAN Neo Single Lever Faucet (SB-1003-E-BBZ)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- Speakman Bathroom Sink Faucets & Accessories