Shop All Widespread Bathroom Faucets
Speakman
Vector SB-2723 Widespread Faucet
Mfr # SB-2723-PB
Zoro # G304661317
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8
- Width 10.63
- Material 0
- Color Polished Brass
- Length 6.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2723-PB
- Zoro # G304661317
- UPC # 671252136894
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.8 |
Width | 10.63 |
Length | 6.19 |
Details
Material | 0 |
Color | Polished Brass |
Weight | 5.758 |
Description
Designed by world-renowned interior designer Roger Thomas, the Speakman Vector SB-2721 Widespread Faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a sleek, minimal spout paired with lever handles, this widespread faucet is ideal for any bathroom aesthetic. With a solid, low-lead brass construction coated with a stunning finish, the Vector Widespread Faucet with Lever Handles will look and perform beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 5/16 in Tube Size, Nylon, Black, 10 PK (3014 08 14)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- MOEN Cartridge Puller (104421)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- Speakman Bathroom Sink Faucets & Accessories