Shop All Widespread Bathroom Faucets
Speakman
Vector SB-2721 Widespread Faucet
Mfr # SB-2721-PN
Zoro # G304661249
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8
- Color Polished Nickel
- Width 13.31
- Length 6.19
- Material 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SB-2721-PN
- Zoro # G304661249
- UPC # 671252136931
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.8 |
Width | 13.31 |
Length | 6.19 |
Details
Color | Polished Nickel |
Material | 0 |
Weight | 5.86 |
Description
Designed by world-renowned interior designer Roger Thomas, the Speakman has been beautifully crafted to deliver a classic yet modern look. Featuring a sleek, minimal spout paired with lever handles, this widespread faucet is ideal for any bathroom aesthetic. With a solid, low-lead brass construction coated with a stunning finish, the Vector Widespread Faucet with Lever Handles will look and perform beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L2.0-PL)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- Speakman Widespread Bathroom Faucets