Shop All Washroom Accessories
Speakman
Vector SA-2710-MB Double Paper Holder
Mfr # SA-2710-MB
Zoro # G2865688
original price:
$146.99
7% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vector
- Height 2.19
- For Use With Hardware Repair Group
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2710-MB
- Zoro # G2865688
- UPC # 671252143304
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 14.19 |
Length | 4.13 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector 12-inch Double Paper Holder features signature design elements found throughout the Vector collection for a beautifully clean and modern style. With two spring-loaded bars, you can easily store, remove and replace paper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG09)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- APG 1-1/2" Aluminum Part B (315BALBH)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- KINGSTON BRASS Victorian 4-Piece Bathroom Accessory Set, Polished Brass (BAK312478PB)
- Speakman Washroom Accessories