Shop All Washroom Accessories
Speakman
Vector SA-2708 Deep Robe Hook
Mfr # SA-2708
Zoro # G2867456
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vector
- Height 2.19
- For Use With Hardware Repair Group
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2708
- Zoro # G2867456
- UPC # 671252143076
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 2.19 |
Length | 2.61 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Extended Robe Hook features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The extra-long arm provides additional room for large towels, robes or other essentials without taking up more wall space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- SHARKBITE Push-to-Connect Reducing Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brass (U058LF)
- JONES STEPHENS Double Slip, Coupling, 1-1/2" (T74002)
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87600)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- Speakman Washroom Accessories