Shop All Washroom Accessories
Speakman
Vector SA-2706-MB Robe Hook
Mfr # SA-2706-MB
Zoro # G2865496
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vector
- Height 2.19
- For Use With Hardware Repair Group
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2706-MB
- Zoro # G2865496
- UPC # 671252143274
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 2.19 |
Length | 1.74 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Single Robe Hook features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The compact design brings added convenience, storage and functionality to a bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 57040 24 Volt Transformer (8430180)
- ZSI Cushioned Clamp, Polyurethane, 1/2" Tube (UX1212)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- KECKLEY 2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21SJY-BCM20M34-FTI-E)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- Speakman Washroom Accessories