Shop All Washroom Accessories
Speakman
Vector SA-2705-MB Paper Holder
Mfr # SA-2705-MB
Zoro # G2867550
original price:
$131.99
6% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vector
- Height 2.19
- For Use With Hardware Repair Group
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2705-MB
- Zoro # G2867550
- UPC # 671252143298
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 8.19 |
Length | 4.13 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector 6-inch Paper Holder features signature design elements found throughout the Vector collection for a beautifully clean and modern style. The spring-loaded design allows for easy paper removal and replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361331804)
- NVENT CADDY Two Hole Strap, Size 1 1/2 In, PK5 (1080150EG)
- SHARKBITE PUSH COUPLING 1/2""X1/2"" (25426)
- RSVP INTERNATIONAL In-Sink Corner Basket - Mesh (COR-M)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- KINGSTON BRASS Restoration Toilet Paper Holder, Polished Brass (BA3968PB)
- Speakman Washroom Accessories