Shop All Shower Heads
Speakman
Vector S-6000 Shower Head
Mfr # S-6000
Zoro # G7957802
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Shell: Stainless Steel, Faceplate: Plastic
- Flow Rate 2.5 gpm
- Length 5.25
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-6000
- Zoro # G7957802
- UPC # 671252143465
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.25 |
Width | 5.25 |
Height | 4.1 |
Face Dia. | 5-1/4" |
Hose Length (In.) | 0.0 |
Depth | 4-1/8" |
Connection Size | 41641 |
Shower Head Face Diameter | 5.25 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Multi-Function Showerhead combines sleek and modern style with an exceptional showering experience. Advanced engineering inside the head maximizes water delivery, with 149 sprays and five plungers for sensational water coverage. Users can choose from four spray options to customize their showering experience.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- DIXON Cam and Groove, AL Coupler x FNPT, 1-1/2" (G150-D-AL)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- SLOAN Volume Regulator, 2.4 GPF, PK6 (EBV101)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Neo S-5000-BN-E175 Exhilaration Shower Head (S-5000-BN-E175)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- Speakman Bathtub Faucets & Accessories