Shop All Showerhead and Tub Accessories
Speakman
Vector S-2510 Shower Arm & Flange
Mfr # S-2510
Zoro # G1890840
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass & Stainless Steel
- Color Chrome
- Length 7.25
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2510
- Zoro # G1890840
- UPC # 671252143793
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.25 |
Width | 2.25 |
Height | 2.25 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 41641 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Shower Arm and Flange features signature details found throughout the Vector collection: a beautifully clean, simple and modern style. Constructed of durable, solid brass for a lifetime of performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Aerator with Hose Threads Lead Free Brass (4400855)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 17)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70244 (E70244SP)
- SPEAKMAN Supply Ell & Hand Shower Holder Matte Black (VS-159-MB)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN SentinelPro Vandal Resistant Shower Combination, No Valve (SLV-5020)
- SPEAKMAN T/P Div Shower Valve Trim PC (CPT-5401)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- Speakman Showerhead and Tub Accessories