Shop All Toilet Paper Dispensers & Holders
Speakman
Vector Double Paper Holder
Mfr # SA-2710-PB
Zoro # G404661378
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Dispenser Material Brass
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2710-PB
- Zoro # G404661378
- UPC # 671252143168
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.39 in |
Dispenser Height | 2.19 in |
Dispenser Width | 14.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Dispenser Material | Brass |
Finish | Polished Chrome |
Description
The Speakman Vector SA-2710 Double Paper Holder is a unique rendition of an often traditional accessory. Featuring two, individual pods – this modern paper holder provides substantial storage. Its clean, modern design exists to celebrate pure minimalism. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 4000802 Sparta Spectrum 30'' White Multi-Purpose Cleaning Brush - 5'' Bristle Diameter (27140008WH)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- S.M. ARNOLD SPRAYER TRIGGER RED CHEM RESIST (AR92-710)
- LIBMAN 515 24'' Soft Rubber Squeegee with Handle, 6PK (537515)
- SPEAKMAN Toilet Paper Holder, Silver, 14-3/16" L (SA-2410)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- DELTA Tissue Holder (73850-CZ)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- Speakman Toilet Paper Dispensers & Holders