Shop All Bath Towel Bars and Hooks
Speakman
Vector 24in. Back-to-Back Towel Bar for Glass Shower Door MB
Mfr # SH-2702-MB
Zoro # G1891586
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Collection Vector
- Width 26.2
- Weight 2.41
- For Use With RPG05-113615
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SH-2702-MB
- Zoro # G1891586
- UPC # 671252158315
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 26.2 |
Height | 2.2 |
Length | 6 |
Shower Head Face Diameter | 0 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Description
Make a sleek statement on your glass shower door with the 24" Vector Shower Door Handle and Towel Bar. Dual design allows for a back-to-back horizontal install – creating a functional handle and extra towel storage in one. Designed in partnership with acclaimed luxury hotel visionary Roger Thomas as part of the Vector collection, the handle and hardware feature signature design elements for a beautifully clean and modern style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- DORMONT Gas Swivel Fitting (SM50)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (SA-1406)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- MOEN Ashville Double Robe Hook Mediterranean Bronze (DN7903BRB)
- Speakman Bath Towel Bars and Hooks