Shop All Faucet Aerators
Speakman
Valve Block Assembly, Unfinished, Brass
Mfr # G05-0265-MO
Zoro # G8823306
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Finish Unfinished
- For Use With Shower Valves
- Sub-Category Repair Parts
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # G05-0265-MO
- Zoro # G8823306
- UPC # 671252044045
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Valve Block Assembly |
Fits Brand | Speakman |
Finish | Unfinished |
For Use With | Shower Valves |
Sub-Category | Repair Parts |
Material of Construction | Brass |
Type | Sentinel Valve Block Assembly Volume Control |
Features | Volume Control |
Includes Valve | Yes |
Includes Handle | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Plaster Guard | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Trim Plate | No |
Ligature Resistant | No |
Description
Valve Block Assembly, Non CEC Compliant, Finish Unfinished, For Use With Shower Valves, Brass, Speakman
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Swing Spout (3964)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- SPEAKMAN Strainer Drain, Speakman (RPG14-0008)
- SPEAKMAN Piston and Cap Replacement Kit, Unfinished, Brass (RPG05-0528)
- SPEAKMAN Eyewash Sprayhead (RPG05-0714)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- KOHLER Aerator, Laminar, Small, 1.2 Gpm (1267079)
- Speakman Kitchen Faucets & Accessories