Shop All Tub Spouts
Speakman
Tub Spout, Polished Chrome, Wall
Mfr # S-1574
Zoro # G1891884
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2"-14
- Features Durable, Solid Metal Construction
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1574
- Zoro # G1891884
- UPC # 671252135774
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2"-14 |
Height | 2.0 |
Width | 2.0 |
Depth | 5-5/16" |
Length | 5.85 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 1.15 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 5.32 |
Description
The Lura Tub Spout features a minimal and sleek design constructed entirely of durable, solid metal. Available in an assortment of finishes to perfectly coordinate with other fixtures in the Lura Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- AEROQUIP PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI (1PCL7)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMV5)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (7020301)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- Speakman Tub Spouts