Shop All Tub Spouts
Speakman
Tub Spout, Matte Black, Wall
Mfr # CDS1574-MB
Zoro # G1890999
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2"-14
- Material Brass
- Features Durable Metal Construction, Solid Low Lead Brass Body is Coated With a Corrosion Resistant Finish
- Mounting Type Wall
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CDS1574-MB
- Zoro # G1890999
- UPC # 671252148910
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2"-14 |
Height | 2.0 |
Width | 2.0 |
Depth | 5-5/16" |
Length | 5.852 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 2.0 |
Spout Length (In.) | 5.85 |
Shower Head Face Diameter | 0.0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Tub Spout carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- KEENEY MFG Deco Push Popup Drain Bn (PF0717-BN)
- ACORN CONTROLS Silver, Semi-Circular, Wash Fountain (3423-ADA-1-SO-DV-VPB-MXTP)
- SPEAKMAN SPK-57645US 1/4" OD x 1/4" OD x 6' Stainless Steel Ice Maker Connector (SPK-57645US)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN Neo S-1557-ORB Non Diverter Tub Spout (S-1557-ORB)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1570-MB)
- DANCO CHR Tub Spout Cover (80001)
- Speakman Tub Spouts