Shop All Mixing Valves
Speakman
Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W
Mfr # S-1183
Zoro # G4776900
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Plastic
- Inlet Type Threaded
- Outlet Type Threaded
- Inlet Size 1/2"-14
- Outlet Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1183
- Zoro # G4776900
- UPC # 671252102950
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2"-14 |
Outlet Size | 1/2"-14 |
Height | 4.37 |
Width | 2.77 |
Overall Height | 4 3/8 in |
Overall Width | 2 49/64 in |
Length | 2.77 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2-14 NPT Female |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Transfer Valve, Body Material Brass, Plastic, Inlet Type Threaded, Outlet Type Threaded, Inlet Size 1/2 In.-14, Outlet Size 1/2 In.-14, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 4 3/8 in, Overall Width 2 49/64 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Showers, Standards ASME A112.18.1, CSA B125.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12726)
- KOHLER Single Control Valve Kit, Replacement (GP30413)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- GOODMAN 33010020 Capacitor 1.5Uf 450V (33010020)
- Speakman Mixing Valves