Shop All Eyewash Stations
Speakman
Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap
Mfr # SE-490-PT
Zoro # G604661949
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5
- Width 14.875
- Color Polished Chrome
- Length 14.437
- Material Stainless Steel, Brass, Plastic & Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-490-PT
- Zoro # G604661949
- UPC # 671252009617
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 11.5 |
Width | 14.875 |
Length | 14.437 |
Details
Color | Polished Chrome |
Material | Stainless Steel, Brass, Plastic & Steel |
Weight | 9.5 |
Description
Speakman Traditional Series wall mounted eye/face wash stations provide the highest level of performance. All Traditional series eye/face wash stations feature dual spray heads with automatic flow controls and flip top dust covers. Additionally traditional eye/face wash stations are equipped with a stay open ball valve activated by a paddle handle allowing hands free operation once the eye/face wash has been activated. Speakman Traditional Series wall mounted round bowl eye/face wash stations come complete with wall mounting brackets. The Traditional Series round bowl eye/face wash stations are ANSI/ISEA Z385.1 & OSHA compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Alair, Gray Frame, I/O Mirror Lens, Photochromatic Scratch Resistant (S3280S)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (850XL)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- SPEAKMAN SE-572-ILS Counter Mounted Laboratory Eyewash W/ In-line Strainer (SE-572-ILS)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- Speakman Eyewash Stations