Shop All Showerhead and Tub Accessories
Speakman
T/P Shower Valve Trim PC
Mfr # CPT-5001
Zoro # G6434062
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Plastic & Zinc
- Color Chrome
- For Use With TP Handle Assembly Repair Group, Trim and Rubber Sleeves Repair Group, Retaining Ring with Seal, Mounting Screws Repair Group, Wall Plate Assembly Repair Part, Diverter Wall Plate Assembly Repair Group, TP Index Plate Repair Group
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-5001
- Zoro # G6434062
- UPC # 671252139000
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.5 |
Height | 1.57 |
Width | 7.5 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
T/P Shower Valve Trim PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC53301X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53301X)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Y Check Valve (509Y 1/4)
- ANVIL 3" Plain x Plain Ductile Iron Coupling Class 150 (0390007383)
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- SPEAKMAN Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange (CDS2582-MB)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN 1/2" Shower Elbow 2-3/8"L, Polished Chrome (VS-155)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- WESTBRASS Three-Hole Remodel Plate in Polished Chrome (D505-26)
- Speakman Showerhead and Tub Accessories