Shop All Bath Towel Bars and Hooks
Speakman
Towel Ring, Zinc, Polished Chrome, 6" H
Mfr # SA-1404
Zoro # G4835463
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Echo
- Overall Height 7 23/64 in
- Height 7.36
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1404
- Zoro # G4835463
- UPC # 671252097591
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 23/64 in |
Height | 7.36 |
Ring Height | 6 1/4 in |
Ring Width | 6 1/4 in |
Overall Depth | 2 29/64 in |
Width | 2.45 |
Length | 7.36 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Base Height | 2 1/8 in |
Base Width | 2 1/8 in |
Description
Towel Ring, Base Height 2 1/8 in, Base Width 2 1/8 in, Finish Polished Chrome, Material Metal, Mounting Type Wall Mount, Ring Height 6 1/4 in, Ring Width 6 1/4 in, Weight Capacity 10 lb, Center to Center Hole Distance Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Includes Mounting Hardware, Projection 2 1/2 in, Resistance Properties Corrosion Resistant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- KISSLER Hot Water Cartridge, Ceramic, PricePfister (910-024)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001700)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (SA-1406)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- MOEN Oxby 18 Towel Bar in Brushed Nickel (Y1218BN)
- Speakman Bath Towel Bars and Hooks