Shop All Garment Racks
Speakman
Towel Rack, Polished Chrome, 9-1/2 in. D
Mfr # SA-2003
Zoro # G3719786
Free Shipping & Returns
$242.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.86
- Material Brass
- Width 9.54
- Finish Polished Chrome
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SA-2003
- Zoro # G3719786
- UPC # 671252111600
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 4.86 |
Width | 9.54 |
Overall Height | 4 7/8 in |
Overall Length | 25 51/64 in |
Overall Depth | 9 1/2 in |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Length | 25.8 |
Spout Height (In.) | 0.0 |
Overall Width | 25 7/8 in |
Bar Width | 23 5/8 in |
Overall Dimensions - H x W x D | 4 7/8 in x 25 7/8 in x 9 1/2 in |
Description
Towel Rack, ADA Compliant No, Bar Material Brass, Bar Width 23 5/8 in, Center to Center Hole Distance 23 5/8 in, Finish Polished Chrome, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 9 1/2 in, Overall Height 4 7/8 in, Overall Width 25 7/8 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Includes Mounting Hardware, Projection 9 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, Red (QTB409RD)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- SPEAKMAN Towel Shelf, Polished Chrome, 5-19/64 in.D (SA-1209)
- GLARO Coat Tree, 4 Double Hooks, 69 In H, Satin (302SA)
- INTERDESIGN Hook Rack Over Door 3 Ch (06918)
- GLARO Coat hook (236-WH)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 (DRR-36)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- Speakman Garment Racks