Shop All Garment Racks
Speakman
Towel Rack, Brushed Nickel, 9-1/2 in. D
Mfr # SA-2003-BN
Zoro # G3719777
product price: $278.85
/ea
Free Shipping & Returns
$278.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.86
- Material Brass
- Width 9.54
- Finish Brushed Nickel
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2003-BN
- Zoro # G3719777
- UPC # 671252111617
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 4.86 |
Width | 9.54 |
Overall Height | 4 7/8 in |
Overall Depth | 9 1/2 in |
Overall Length | 25 51/64 in |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Length | 25.8 |
Overall Width | 25 7/8 in |
Bar Width | 23 5/8 in |
Overall Dimensions - H x W x D | 4 7/8 in x 25 7/8 in x 9 1/2 in |
Description
Towel Rack, ADA Compliant No, Bar Material Brass, Bar Width 23 5/8 in, Center to Center Hole Distance 23 5/8 in, Finish Brushed Nickel, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 9 1/2 in, Overall Height 4 7/8 in, Overall Width 25 7/8 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Includes Mounting Hardware, Projection 9 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- SPEAKMAN Towel Shelf, Polished Chrome, 5-19/64 in.D (SA-1209)
- GLARO Coat Tree, 4 Double Hooks, 69 In H, Satin (302SA)
- SAFAVIEH Gordon 3 Tier Garment Rack- Chrome - 72.2 x 17.7 x in. (HAC1009A)
- RUBBERMAID Easy Find 9C Square (2067179)
- METRO Garment Rk, Uprt, Stainless, 24X36X74, Ea (GRU2436S)
- QUARTET Shelf Rack, Black, 48 In (20404)
- CSL Coat Rack, Zinc, 17 x14-3/4x 30In. (TMK-30)
- Speakman Garment Racks