Shop All Toilet Paper Dispensers & Holders
Speakman
Toilet Paper Holder, Universal, 2 Rolls
Mfr # SA-2410-BN
Zoro # G4849229
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Metal
- Depth 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2410-BN
- Zoro # G4849229
- UPC # 671252122705
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 4 1/8 in |
Height | 2 1/8 in |
Width | 14 1/8 in |
Dispenser Depth | 1.97 in |
Dispenser Height | 3.38 in |
Dispenser Width | 2 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Kubos, Dispenser Capacity (2) Rolls, Metal, Finish Brushed, Gray, Horizontal Double Roll, Holder Style Triple Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/8 in, Width 14 1/8 in, Depth 4 1/8 in, Mounting Type Wall, Toilet Paper Holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 18 Oz Aerosol Can, Liquid, Green (02720)
- SANITAIRE Replacement Brush Roller, Fits SC5700 (60844A10)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- SPEAKMAN Kubos Double Paper Holder (SA-2410-PB)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- Speakman Toilet Paper Dispensers & Holders