Shop All Toilet Paper Dispensers & Holders
Speakman
Toilet Paper Holder, Silver, 14-3/16" L
Mfr # SA-2410
Zoro # G2756737
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2410
- Zoro # G2756737
- UPC # 671252122699
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height (In.) | 2-3/16 |
Depth (In.) | 4-3/16 |
Width (In.) | 4-3/16 |
Length (In.) | 14-3/16 |
Height | 2 1/8 in |
Width | 14 1/8 in |
Depth | 4 1/8 in |
Dispenser Height | 2.06 in |
Dispenser Width | 2.4 in |
Dispenser Depth | 3.31 in |
Wall Opening Size | 3/16" |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Kubos, Dispenser Capacity (2) Rolls, Metal, Finish Polished, Silver, Horizontal Double Roll, Holder Style Triple Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/8 in, Width 14 1/8 in, Depth 4 1/8 in, Mounting Type Wall, Toilet Paper Holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Rubber Flooring Cleaner for Gyms, 32 oz (CLNRFC32CN)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Black, Resin, 0 Openings (FG261960BLA)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Container, White, Plastic (RCP261000WH)
- RESOLVE Carpet Cleaner, 32 oz Spray Bottle, PK12 (RAC97402)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- Speakman Toilet Paper Dispensers & Holders