Shop All Toilet Paper Dispensers & Holders
Speakman
Toilet Paper Holder, Double Post, Zinc
Mfr # SA-1405
Zoro # G5887576
product price: $36.40
/ea
$36.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1405
- Zoro # G5887576
- UPC # 671252097621
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 1/8 in |
Height | 2 1/2 in |
Width | 8 1/2 in |
Dispenser Depth | 3 1/8 in |
Dispenser Width | 7 in |
Dispenser Height | 1.13 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Echo, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/2 in, Width 8 1/2 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Brush 36" (183166)
- TORNADO External Single Wet/Dry, 82 cfm (95955)
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- Speakman Toilet Paper Dispensers & Holders