Shop All Mixing Valves
This Product is Discontinued
Speakman
Thermostatic Mixing Valve, 5-1/64" W (Discontinued)
Mfr # CPV-TP-DV
Zoro # G4772630
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass, Plastic, Rubber
- Inlet Type Sweat/Threaded
- Outlet Type Sweat/Threaded
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPV-TP-DV
- Zoro # G4772630
- UPC # 671252124006
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 61/64 in |
Overall Width | 5 1/64 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass, Plastic, Rubber |
Inlet Type | Sweat/Threaded |
Outlet Type | Sweat/Threaded |
Temp. Range | 90 Degrees to 160 Degrees F |
Max. Pressure | 125 psi |
Standards | ASME A112.18.1, CSA B125.1 |
For Use With | Showers |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Inlet Temperature (Hot) | 180 Degrees F |
Includes | Diverter |
(hidden) Series | CPV-TP-DV SPEAKMAN |
Series | Accessories & Replacement Valves |
Description
Thermostatic Mixing Valve, Body Material Brass, Plastic, Rubber, Inlet Type Sweat/Threaded, Outlet Type Sweat/Threaded, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 5 61/64 in, Overall Width 5 1/64 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Showers, Includes Diverter, Standards ASME A112.18.1, CSA B125.1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.