Shop All Mixing Valves
Speakman
Thermostatic Mixing Valve, 125 psi, 4" H
Mfr # A-TMV
Zoro # G4798969
original price:
$167.53
37% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 9/16"-24
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # A-TMV
- Zoro # G4798969
- UPC # 671252121487
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 9/16"-24 |
Outlet Size | 3/8 in |
Height | 2.56 |
Width | 2.19 |
Overall Height | 4 in |
Overall Width | 4 in |
Length | 1.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 44263 |
Description
Thermostatic Mixing Valve, Body Material Brass, Inlet Type Compression, Outlet Type Compression, Inlet Size 9/16 In.-24, Outlet Size 3/8 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 4 in, Overall Width 4 in, Inlet Temperature (Cold) 40 Degrees to 120 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Showers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- SAN JAMAR Dbl 9In Bath Tissue Disp For - Part# R4000Tbk (R4000TBK)
- AMERICAN STANDARD Cadet Pedestal Sink, 4" Center Hole, White (0236411.020)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W (S-1183)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170-LF-CP)
- HONEYWELL Am102C-1Lf Aquamix Lead Free (AM102C-1LF)
- Speakman Mixing Valves