Shop All Eyewash Stations
Speakman
Tabletop Mounted Eyewash Station Stainless Steel
Mfr # SE-505
Zoro # G3715820
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 1/8 in
- Width 14 in
- Color Silver
- Mounting Tabletop
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SE-505
- Zoro # G3715820
- UPC # 671252000553
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 12 1/8 in |
Width | 14 in |
Fitting Size | 1/2 in NPT Female |
Inlet Pipe Size | 1/2 in |
Description
Plumbed Eyewash, Activation Pull Down, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Height 12 1/8 in, Width 14 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter, ADA Compliant Yes, Mounting Style Fully Recessed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- IRONCLAD PERFORMANCE WEAR Welding Glove, L/9, Leather, Safety, PR (WTIG-04-L)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, XL (BW4030)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-2001)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- Speakman Eyewash Stations and Shower Equipment