Shop All Faucet Repair and Maintenance
Speakman
Supply Ell With Wall Flange
Mfr # VS-115
Zoro # G1121849
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Finish Polished Chrome
- Material of Construction Brass
- Includes Wall Flange
- For Use With Speakman SentinelPro SM-5460 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5470 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman SentinelPro SM-5440 Thermostatic/Pressure Balance Diverter Valve Shower Combination, Speakman Sentinel Mark II SM-3040 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3050 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3040-IS Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3040-IS-VH Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3060 Commercial Shower Combination, Speakman Sentinel Mark II SM-3070 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3070-IS Pressure Balance Valve Shower Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-115
- Zoro # G1121849
- UPC # 671252013331
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 2.5 |
Width | 2.5 |
Connection Size | 1/2 NPT Female |
Length | 1.94 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
chrome plated supply ell with wall flange, Material of Construction Brass, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Flange Adapter, 3 x 3 In, 125 psi, Aluminum (300-AL-AL)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414167)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- SPEAKMAN Double Pedal Mixing Valve, Wall Mounted (S-3219)
- SPEAKMAN Repair Part Mark II Spindle O-Ring (RPG49-0076)
- SPEAKMAN Laminar Flow Outlet, Chrome Finish, 1" Sz (A-ELF)
- SPEAKMAN Repair Part Push handle w/meter cartridge (G99-0083-PC)
- AMERICAN STANDARD Supply Stop for Selectronic, Chrome (A950509-0070A)
- Speakman Faucet Repair and Maintenance