Shop All Showerhead and Tub Accessories
Speakman
Supply Ell & Hand Shower Holder Matte Black
Mfr # VS-159-MB
Zoro # G004661242
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Zinc
- Length 3.375
- Height 2.25
- Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-159-MB
- Zoro # G004661242
- UPC # 671252157424
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.375 |
Height | 2.25 |
Width | 2.25 |
Details
Color | Matte Black |
Material | Zinc |
Weight | 1.551 |
Description
Crafted in partnership with award-winning designer Clodagh, the all-in-one Hand Shower Bracket and Supply Ell brings clean, minimalist style in the shower. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its matte black sheen over time. Recommended for use with the Lura Hand Shower Wand and Hose, VS-3000 (sold separately).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (468-040X)
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SPEAKMAN Neo Shower Arm and Flange 1/2", Polished Chrome (S-2540)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- SPEAKMAN S-2764-E175 Lura 15in. Rain Shower 1.75 GPM in Polished Chrome (S-2764-E175)
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-AF)
- Speakman Showerhead and Tub Accessories