Shop All Mixing Valves
Speakman
STW-SC2 Safe-T-Zone Thermostatic Mixing Valve Cabinet
Mfr # STW-SC2
Zoro # G1898534
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26.0
- Width 26.0
- Length 6.5
- Material of Construction Stainless Steel, Brass, Plastic & Steel
- Warranty 3 Year Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # STW-SC2
- Zoro # G1898534
- UPC # 671252144387
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 26.0 |
Width | 26.0 |
Length | 6.5 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
The STW-SC2 Safe-T-Zone Thermostatic Mixing Valve Cabinet was designed specifically for our STW-362 Thermostatic Mixing Valve. This cabinet provides an ergonomic, aesthetically pleasing holster for your thermostatic mixing valve. A secure lock and key feature protects the valve from dirt and debris as well as potential tampering. The Safe-T-Zone STW-SC2 Cabinet is constructed entirely of stainless steel to provide exceptional quality and enhanced durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Universal Trip Lever, White (738899-0200A)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR81)
- STREAMLINE 5/8" NOM C Copper Dimple Stop Coupling (W 10157)
- DURAVENT ELBOW 45 DEG 6""BLK PIPE (6DBK-E45)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W (S-1183)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- TACO Mixing Valve, Forged Brass, 1 to 14 gpm (5122-C2)
- Speakman Valves