Shop All Mixing Valves
Speakman
STW-BK3 Safe-T-Zone Bracket for STW-350 Thermostatic Mixing Valve
Mfr # STW-BK3
Zoro # G1899514
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.188
- Width 10.0
- Finish Stainless Steel
- Length 3.813
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # STW-BK3
- Zoro # G1899514
- UPC # 671252145919
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 6.188 |
Width | 10.0 |
Length | 3.813 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Safe-T-Zone Brackets are designs specifically to coordinate with Safe-T-Zone Thermostatic Mixing Valves. With robust stainless steel contruction the brackets ensure your valve will be properly mounted for optimal performance. Each bracket is supplied with all necessary mounting hardware. The STW-BK3 bracket is designs for use with the STW-350 Thermostatic Mixing Valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- CHICAGO FAUCET Pop-Up Waste, Brass, 1 1/4 In Dia (1222-KJKCP)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- REVALVED 3/4" PEX Push Ball Valve (REV034PUSH)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W (S-1183)
- HONEYWELL Am101-Ucpvc-1Lf Aquamix Lead (AM101-UCPV)
- Speakman Valves