Shop All Mixing Valves
Speakman
STW-362 Safe-T-Zone Thermostatic Mixing Valve
Mfr # STW-362
Zoro # G1899024
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.0
- Width 9.375
- Finish Rough Brass
- Material of Construction Stainless Steel, Brass & Rubber
- Length 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # STW-362
- Zoro # G1899024
- UPC # 671252137570
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 8.0 |
Width | 9.375 |
Length | 4.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 3/4" AT INLETS; 1" AT OUTLET |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The STW-362 Safe-T-Zone Thermostatic Mixing Valve is a high-quality, cost-effective solution for supplying tepid water to your emergency shower. Featuring a 38.0 GPM flow capacity at 30 PSI. Every Safe-T-Zone is able to support an emergency combination station, an emergency shower, or multiple eye, eye/face washes. Valve is preset to 85° F, but is equipped with an adjustable set point, enabling you to set a custom temperature limit ideal for your facility ensuring you are within ANSI/ISEA Z358.1 guidelines. The Safe-T-Zone Valve provides 24.9 GPM cold water bypass in the event of a hot water failure and includes a positive shut-off when the cold water supply is lost. The Safe-T-Zone is constructed entirely of brass and is certified to ASSE 1071, CSA B125.3, ANSI/NSF 372 standards as well as being cUPC certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- SHARKBITE Sharkbite 4820742 2 x 2 in. Dia. Brass CTS Push Fittings Coupling (4820742)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPF)
- MOEN MCore Transfer 1/2" Cc/Ips Conn w/PresBal Stops Volume Control (U232CIS)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- Speakman Mixing Valves