Shop All Mixing Valves
Speakman
STW-350 Safe-T-Zone Thermostatic Mixing Valve
Mfr # STW-350
Zoro # G1899058
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.25
- Width 11.625
- Color Brass
- Warranty 3 Year Limited
- For Use With Speakman Repair Part RPG05-1116 Dial Thermometer Repair Part, RPG05-1123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # STW-350
- Zoro # G1899058
- UPC # 671252137587
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 9.25 |
Width | 11.625 |
Length | 4.125 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Connection Size | 1" AT INLETS; 1-1/4" AT OUTLET |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The STW-350 Safe-T-Zone Thermostatic Mixing Valve is a high-quality, cost-effective solution for supplying tepid water to your emergency shower. Featuring a 62.5 GPM flow capacity, this mixing valve is able support multiple configurations of emergency stations, emergency showers or eye, eye/face washes totaling a flow of 50 GPM at 30 PSI. Every Safe-T-Zone Valve is preset to 85° F, but is equipped with an adjustable set point, enabling you to set a custom temperature limit ideal for your facility ensuring you are within ANSI/ISEA Z358.1 guidelines. The Safe-T-Zone Valve provides 41.1 GPM cold water bypass in the event of a hot water failure and includes a positive shut-off when the cold water supply is lost. The Safe-T-Zone is constructed entirely of brass and is certified to ASSE 1071, CSA B125.3, ANSI/NSF 372 standards as well as being cUPC certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline (08Q011N06010S4)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN Transfer Valve, 125 psi, 4-3/8"H, 2-49/64"W (S-1183)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- Speakman Mixing Valves