Shop All Faucet Aerators
Speakman
Strainer, Polished Chrome, Speakman
Mfr # G21-0082-PC-P
Zoro # G0050611
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- Finish Polished Chrome
- For Use With Speakman SE-400 series & SE-603 series
- For Use With Mfr. Model Number SE-400, SE-401, SE-420, SE-603, SE-604, SE-607, SE-623
- Type Strainer Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # G21-0082-PC-P
- Zoro # G0050611
- UPC # 671252052514
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Details
Item | Strainer |
Fits Brand | Speakman |
Finish | Polished Chrome |
For Use With | Speakman SE-400 series & SE-603 series |
For Use With Mfr. Model Number | SE-400, SE-401, SE-420, SE-603, SE-604, SE-607, SE-623 |
Type | Strainer Filter |
Sub-Category | Repair Parts |
Description
Strainer, For Use With Grainger Item Number 48V106, 48V117, 8A852, 8TMC8, 8VLL3, 8VU13, 9CG64, For Use With Mfr. Model Number SE-400, SE-401, SE-420, SE-603, SE-604, SE-607, SE-623, Fits Brand Speakman, -, For Use With Speakman SE-400 series & SE-603 series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 6.625 SADDLE-PAIR 04444 (PPJ6S)
- NIBCO 3/4" x 3/4" x 1/2" NOM C Copper Reducing Tee (611 3/4X3/4X1/2)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- BLUEVUE BIG Size Trip Lever Gasket Kit, Chrome (BIG-3TLSS-C)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- SPEAKMAN 2.20 gpm Aerators & Adapters, Polished Chrome, Brass, Plastic (RPG05-0674-PC)
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- SPEAKMAN Aerator w/Flat, 15/16-27, 1.5 gpm (G05-0872-PC)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E35VPJKABCP)
- Speakman Kitchen Faucets & Accessories