Shop All Bathroom Safety Bars and Chairs
Speakman
Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome
Mfr # VS-153-ADA
Zoro # G603791173
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Straight, Combination Slide/Grab
- Material Metal
- Standards ADA Compliant
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-153-ADA
- Zoro # G603791173
- UPC # 671252033421
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width (In.) | 5 1/2 in |
Length (In.) | 24 in |
Wall Opening Size | 1 3/8 in |
Height (In.) | 9 in |
Depth (In.) | 2 7/8 in |
Overall Length | 24 in |
Bar Diameter | 1 1/4 in |
Bar Length | 24 in |
Description
Grab/Slide Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 24 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features Slide Bar, Includes Mounting Hardware, Projection 2 7/8 in, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" OD x 6 ft. Welded Durable 304 Stainless Steel Tubing (5LVL9)
- PARKER Fitting, 2-13/16", Brass, Compression (398P-6-4)
- AMERICAN STANDARD Wrist Blade Handle Kit, Brass (051217-0020A)
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 3" Flange, 2-7/8" L, Brass (BKDR-33BR)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-24)
- SPEAKMAN 2.375 L, Rectangular Bar, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-2509-42)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SPEAKMAN 2.75 L, Circle, Stainless Steel, ADA Grab Bar, Polished Chrome (SA-1409-48)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001360-GR)
- Speakman Bathroom Safety Bars and Chairs