Shop All Combination Units
Speakman
SS Heat Traced Combo Emergency Shower & Eye/face Wash W/ Top Supply
Mfr # SE-7001-SS
Zoro # G2865679
product price: $6,348.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,348.99
Free 30-Day Returns
Key Features
- Height 94.0
- Color Green
- Activation Type Push Handle/Pull Rod
- Flow Rate 20 GPM @ 30 PSI
- Shower Spray Head Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-7001-SS
- Zoro # G2865679
- UPC # 671252105371
- Country of Origin China
- Category Combination Units
Dimensions
Height | 94.0 |
Shower Spray Head Diameter | 8 |
Length | 0.0 |
Width | 14.25 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1 In. NPT |
Spout Length | 0 |
Description
SE-7001-SS Stainless Steel Heat Traced Combination Emergency Shower & Eye/face Wash with Top Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Goatskin, M, PR (1VT48)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- ELITE WEAR Extra Heavy Duty Butterfly Knee Pads (320)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN Drench Shower with Face/Eyewash, Green, Height: 93" (SE-1250)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- Speakman Combination Units