Speakman

Speakman SM-3460 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle


product price: $1,268.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Speakman sm-3460 sentinel mark ii regency pressure balance valve with lever handle the speakman sentinel mark ii shower valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman sentinel mark ii valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel mark ii sm-3400 valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Each valve is equipped with integral stops. Sentinel mark ii valves provide superior protection down to 2.0 gpm. The sm-3460 features a metal lever handle for easy operation. The sm-3460 a vs-1000-af hand shower with supply ell, vacuum breaker & mounting post, s-1182 diverter valve, s-2272-e2 showerhead, s-2500 arm & flange and a vs-124 42 in slide bar. The sm-3460 is certified to meet asse 1016 and asme a112.18.1/csa b125.1 standards.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.