Shop All Bathtub and Shower Faucet Combo
Speakman
Speakman SM-3040 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle
Mfr # SM-3040
Zoro # G105952119
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SM-3040
- Zoro # G105952119
- UPC # 671252035821
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Description
Speakman sm-3040 sentinel mark ii regency pressure balance valve with lever handle the speakman sentinel mark ii shower valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman sentinel mark ii valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel mark ii valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Sentinel mark ii valves provide superior protection down to 2.0 gpm. The sm-3040 features a metal lever handle for easy operation. The sm-3040 a vs-1000-af hand shower with supply ell, vacuum breaker & mounting post and a vs-123 30 in slide bar. The sm-3040 is certified to meet asse 1016 and asme a112.18.1/csa b125.1 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 8" Black Pipe Nipple Sch 40 (0330012600)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- HONEYWELL Ds06-101-Dut-Lf 3/4" Ds06 (DS06-101-D)
- KOHLER Trim Ring Kit (88532-G9)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- Speakman Bathtub Faucets & Accessories