Shop All Shower Faucets
Speakman
Speakman SM-3020 Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle
Mfr # SM-3020
Zoro # G105723276
Free Shipping & Returns
$611.99
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
- Brand Speakman
- MFR # SM-3020
- Zoro # G105723276
- UPC # 671252035807
- Country of Origin China
- Category Shower Faucets
Description
Speakman sm-3020 sentinel mark ii regency pressure balance valve with lever handle the speakman sentinel mark ii shower valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman sentinel mark ii valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel mark ii valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Sentinel mark ii valves provide superior protection down to 2.0 gpm. The sm-3020 features a metal lever handle for easy operation. The sm-3020 an s-2280 wall mounted showerhead. The sm-3020 is certified to meet asse 1016 and asme a112.18.1/csa b125.1 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- ZURN Hardwired Closet Sensor Assembly (PEMS6000-26-G2)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (508 3/4)
- POLYJOHN Toilet, Portable, Tan Assembled, Urinal (PJN3-1006)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Speakman Shower Faucets