Shop All Showerhead and Tub Accessories
Speakman
Solid Brass Shower Head 2.5 GPM, Brushed Nickel
Mfr # S-2252-BN
Zoro # G0655055
original price:
$259.99
23% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Cover Material Brass, Plastic, & Rubber
- Connection 1/2 in -14 NPTF
- Face Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2252-BN
- Zoro # G0655055
- UPC # 671252083433
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 3 in |
Details
Finish | Brushed Nickel |
Flow Rate | 2.5 gpm |
Item | 6-Jet Showerhead |
Cover Material | Brass, Plastic, & Rubber |
Connection | 1/2 in -14 NPTF |
Description
6-Jet Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- BRADLEY Spring, Valve (269-578GR)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510-MB)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- Speakman Showerhead and Tub Accessories