Shop All Showerhead and Tub Accessories
Speakman
SLV-1010-BN Neo Trim and Shower Combination, No Valve
Mfr # SLV-1010-BN
Zoro # G7956935
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-1010-BN
- Zoro # G7956935
- UPC # 671252147340
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0 |
Width | 0 |
Length | 0 |
Hose Length (In.) | 0 |
Connection Size | 1/2"-14 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 5.5 |
Description
The Neo Trim and Shower Combination lend bold styling to a sleek look. The trim and shower combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Anystream 2.5 GPM Shower Head (S-3010), and Neo Shower Arm and Flange (S-2540). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 15-3/4" L, lustrous, Polyethylene, Elevated Toilet Seat Glacier White, Glacier White (DN7020)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- EVERFLOW 1/2" Flare 90° Elbow Pipe Fitting; Brass (F55-12)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- SPEAKMAN Neo Shower Valve Trim in Brushed Bronze (CPT-1001-BBZ)
- SPEAKMAN Neo Shower Arm and Flange, Matte Black (S-2540-MB)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- SPEAKMAN Neo Shower Arm and Flange 1/2", Polished Chrome (S-2540)
- SPEAKMAN SentinelPro Trim and Handicap Shower System, No Valve (SLV-5080-ADA)
- KISSLER Bonnet Washer Cap Gasket 1", Black (71-0019)
- Speakman Showerhead and Tub Accessories