Shop All Showerhead and Tub Accessories
Speakman
SLV-10010-BN Chelsea Trim and Shower Combination, No Valve
Mfr # SLV-10010-BN
Zoro # G7957662
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-10010-BN
- Zoro # G7957662
- UPC # 671252147302
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0.0 |
Width | 0.0 |
Length | 0.0 |
Connection Size | 1/2" NPT MALE |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.5 |
Spout Length (In.) | 0.0 |
Description
The Chelsea Trim and Shower Combination combines contemporary feel with modern design to complete your shower. The trim and shower combination pairs perfectly with both Speakman's Chelsea and Echo collections to complete your entire bathroom with faucets and bathroom accessories. The Speakman Chelsea Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-10000-P) with the Chelsea Anystream 2.5 GPM Shower Head (S-3011), and Shower Arm and Flange (S-2500). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- LEGEND VALVE 1/2" X 6" CHROME NIPPLE NL (311-070CNL)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- PLUMB PAK 2In Adjustable Flush Valve (K835-79)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- SPEAKMAN Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange (CDS2582-MB)
- Speakman Showerhead and Tub Accessories