Shop All Eyewash and Shower Parts and Accessories
Speakman
Showerhead, 8", Stainless Steel
Mfr # SE-820
Zoro # G5113720
original price:
$283.67
7% off
new price: $261.30
/ea
Free Shipping & Returns
$261.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Heat Traced Combinations, Lifesaver, Select Series, Speakman Optimus, Traditional
- For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-603, SE-609, SE-616, SE-675, SE-690, SE-693, SE-695, SE-697, SE-7000
- Shower Head Face Diameter 0.0
- Max Deck Thickness (In.) 0.0
- Warranty 1 Year Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-820
- Zoro # G5113720
- UPC # 671252112232
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Width | 8.0 |
Height | 3.688 |
Connection Size | 1 In. NPT |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Length | 8.0 |
Spray Head Diameter | 8 in |
Description
Showerhead, 8 In., Stainless Steel, For Use With Grainger Item Number 19F684, 19F685, 19F686, 19F987, 48V102, 48V116, 48V146, 48V177, 48V222, 8RH94, 8TMC8, For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-603, SE-609, SE-616, SE-675, SE-690, SE-693, SE-695, SE-697, SE-7000, Fits Brand Heat Traced Combinations, Lifesaver, Select Series, Speakman Optimus, Traditional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- WATSON GLOVES Stealth Original - Xlarge PR (390-X)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 15 gal., 3.6 gpm (G1562HTR)
- SPEAKMAN Replacement Washer Grp Se-490 (RPG05-0943)
- SPEAKMAN 1" Ball Valve For Deluge Showers (SE-911)
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- SPEAKMAN Repair Part 8 In. Plastic Head & Self-closing Valve (G20-1825)
- SPEAKMAN Repair Part Safety Sprayhead Assembly for SE-597 (RPG38-0422)
- HAWS Foot Control Assembly (SP220)
- Speakman Eyewash Stations and Shower Equipment