Shop All Showerheads and Tub Faucets
This Product is Discontinued
Speakman
Shower System Combination, Brushed Nickel, Wall (Discontinued)
Mfr # SM-10010-P-BN
Zoro # G4804499
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Brushed Nickel Shower Head, Valve
- Features Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Valve Regulates Water Temperature and Pressure, Includes Coordinating Shower Arm and Flange
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SM-10010-P-BN
- Zoro # G4804499
- UPC # 671252102219
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Depth | Shower Arm: 7", Showerhead: 3-1/2", Trim: 4-1/8" |
Face Dia. | 4-1/2" |
Manufacturers Warranty Length | 1 yr |
Hose Length (In.) | 0.0 |
Length | 0.0 |
Connection Size | 1/2 In. |
Trim Plate Depth | 4 1/8 in |
Trim Plate Width | 7 in |
Trim Plate Height | 7 in |
Handle Length | 3 in |
Fixed Showerhead Width | 4 1/2 in |
Shower Head Face Diameter | 4.5 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Shower System, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 4 1/2 in, Handle Length 3 in, Number of Handles 1, Speakman, Chelsea Series, Shower Connection Type 1/2 in FNPT, Shower Valve Type Pressure Balancing, Showerhead Function Multi, Showerhead Material Plastic, Showerhead Shape Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.