Shop All Faucet Aerators
Speakman
Shower Replacement Valve With Pull Rod
Mfr # RPG20-1886
Zoro # G4168656
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Combination Showers with Eye/Facewash
- Type Repair Group
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # RPG20-1886
- Zoro # G4168656
- UPC # 671252014192
- Country of Origin China
- Category Faucet Aerators
Details
Item | Shower Valve |
For Use With | Combination Showers with Eye/Facewash |
Type | Repair Group |
Description
Shower Valve, For Use With Grainger Item Number 4LNF5, For Use With Combination Showers with Eye/Facewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Floor Flange Mallble Galv 3/4 (27-3/4G)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 10)
- KOHLER Hang And Lock Wall Mount, 15 (1202718-A)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- SPEAKMAN SS Eyewash Supply Hose (RPG63-0094)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0043)
- SPEAKMAN Battery Power Module (RPG66-0169)
- SPEAKMAN Handheld Slider PC Sws-1001/1002 (RPG56-0037)
- SPEAKMAN Strainer Drain, Speakman (RPG14-0008)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- THRIFCO PLUMBING Small Female Aerator Size: 3/4 Inch, 27T, Lead Free Brass, 1. (4400175)
- Speakman Faucet Aerators