Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-3015-E175
Zoro # G7670840
product price: $201.50
/ea
Free Shipping & Returns
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Flow Rate 1.75 gpm
- Length 5.1
- Width 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3015-E175
- Zoro # G7670840
- UPC # 671252140686
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.1 |
Width | 4.1 |
Height | 5.95 |
Face Dia. | 4-1/16" |
Depth | 5-7/8" |
Hose Length (In.) | 0.0 |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 5 1/16 in |
Connection Size | 1/2 In.-14 NPTF |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.12 |
Spout Length (In.) | 0.0 |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 5 7/8 in, Fixed Showerhead Width 5 1/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-3015, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155609)
- BRASSCRAFT Stop Angl1/2 Nomx3/8 Lf (CS40BX C1)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E15)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- SPEAKMAN Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2255-E2 Shower Head (S-1495-2255-E2)
- BRONDELL VivaSpring Certified Filtered Showerhead in Chrome with Slate Face (FSH25-CG)
- Speakman Bathtub Faucets & Accessories