Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-3011-E175
Zoro # G7670892
product price: $53.30
/ea
$53.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Seal Tape
- Features Patented Anystream Technology, 50 Full coverage sprays, 12 Center Massage Jets, Spray Adjusting Faceplate, Corrosion Resistant Finishes
- Material Plastic
- Flow Rate 1.75 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3011-E175
- Zoro # G7670892
- UPC # 671252126642
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 4-1/2" |
Width | 4-1/2" |
Depth | 3-1/2" |
Face Dia. | 4-1/2" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 4 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Z7443-XL-FC)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW8)
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N22S)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- Speakman Shower Heads