Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-2254-E175
Zoro # G7670883
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.75 gpm
- Width 4.2"
- Mounting Type Wall
- Height 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2254-E175
- Zoro # G7670883
- UPC # 671252139789
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4.2" |
Height | 3.4" |
Face Dia. | 3.4" |
Depth | 4.8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 3/16 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 3/4 in, Fixed Showerhead Width 4 3/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-2254, 1/2 in NPT, Showerhead Function Multi, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Bulkhead Union (4BC4-B)
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- PARKER Union, Zinc Pltd Steel, Comp, 3/4In (12 HBU-S)
- KOHLER VALVE SGL CNTRL KTCHN KH (GP1016515)
- SPEAKMAN Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head (VS-3011-BN-E175)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- Speakman Shower Heads