Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-2252-E175
Zoro # G7670910
product price: $113.75
/ea
Free Shipping & Returns
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.75 gpm
- Width 3-3/4"
- Mounting Type Wall
- Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2252-E175
- Zoro # G7670910
- UPC # 671252138829
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-3/4" |
Height | 2-3/4" |
Face Dia. | 2-3/4" |
Depth | 3-15/16" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 3/4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, Female NPTF, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 15/16 in, Fixed Showerhead Width 2 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Icon S-2252, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Adapter Kit (145058)
- MILWAUKEE VALVE 3/4" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/4)
- ELKAY Valve Solenoid 1/4-1/4 (35981C)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- SPEAKMAN Icon Shower Head (S-2252-BP)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- Speakman Shower Heads