Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-2005-HBF-E175
Zoro # G7670761
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Flow Rate 1.75 gpm
- Width 4-3/8"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2005-HBF-E175
- Zoro # G7670761
- UPC # 671252140693
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4-3/8" |
Height | 4-1/8" |
Face Dia. | 4-1/8" |
Depth | 5-9/16" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 1/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 5 9/16 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HBF, 1/2 in FNPT, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Soft Components Kit (900-028)
- SANITUBE Type A 14Vb Stub End T316L, 4 (14VB6-400)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- THRIFCO PLUMBING 1-1/4 X 1 Inch INSERT RED COUPLING (6521041)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E15)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- Speakman Bathtub Faucets & Accessories