Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-2005-H-E175
Zoro # G7670728
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.75 gpm
- Width 4"
- Mounting Type Wall
- Height 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2005-H-E175
- Zoro # G7670728
- UPC # 671252139550
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4" |
Height | 3-3/8" |
Face Dia. | 3-3/8" |
Depth | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 3/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-H, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 3/8 in. MIP in. X 3/4 in. D Female Hose Thread Brass Dishwasher Elbow (737469-0612AH)
- RIOBEL Floor-Mount Tub Filler Rough (RHFS)
- KOHLER Lift Knob Assembly (1219412-CP)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- SPEAKMAN Kubos Hand Shower Wand (VS-3023-MB)
- SPEAKMAN S-2272-BP Low Flow Shower Head (S-2272-E2-BP)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Hotel 5-Jet Low Flow Massage Shower Head in Matte Black (S-2005-H-MB-E2)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- Speakman Shower Heads